Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXP8003 Lovato Miscellaneous, DIN Mount Kit, For Use with
EXP8003 Lovato Miscellaneous, DIN Mount Kit, For Use with
This item cannot be canceled or returned
Description
DIN Mount Kit, For Use with
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
EXP8003 |
| Description |
DIN Mount Kit, For Use with ADXL0030 thru ADXL0115 Series |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.41 lbs |
EXP8003
Lovato Miscellaneous