Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXPC-25-24-I-A Pepperl Fuchs Programmable Logic Controllers, Ex d / Ex de Control Panel
MFG Item Number
EXPC-25-24-I-A
EXPC-25-24-I-A Pepperl Fuchs Programmable Logic Controllers, Ex d / Ex de Control Panel
MFG Item Number
EXPC-25-24-I-A
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Ex d / Ex de Control Panel
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
EXPC-25-24-I-A |
| Description |
Ex d / Ex de Control Panel |
| Accessory Type |
Contact |
| Approvals |
CE, cULus, IEC |
| Net Weight |
24.04 lbs |
| Gross Weight |
24.04 lbs |
EXPC-25-24-I-A
Pepperl Fuchs Programmable Logic Controllers