Series Information
| Manufacturer Part Number | EXS/075/SP |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Stopping Plug, 3/4 Inch NPT Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Exd I and Exd IIC, UL1203, Stainless Steel |
| Connection Type | Plug |
| Angle | Straight |
| Trade Size | 3/4 " |
| Material | Stainless Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Mounting | Threaded |
| Approvals | UL |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |