Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EXS/100-050/R
SS 1NPT MALE TO 1/2NPT FEMALE
MFG Item Number
EXS/100-050/R
This item cannot be canceled or returned
Description
SS 1NPT MALE TO 1/2NPT FEMALE
Specifications
Specifications
Manufacturer Part Number
EXS/100-050/R
Manufacturer
Thomas & Betts
Family Series
Thomas & Betts Fittings
Description
Adapter, Reducer, 1 Inch NPT Male Thread to 1/2 Inch NPT Female Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Ex e and Ex d, UL1203, Stainless Steel
Connection Type
Male/Female
External Thread
1 NPT
Internal Thread
1/2 NPT
Material
Stainless Steel
Composition
Metallic
Net Weight
1.23 lbs
Gross Weight
1.23 lbs
EXS/100-050/R
Thomas & Betts Fittings