Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXS/M20/HSP Thomas & Betts Fittings, M20 HEX STOPPING PLUG STAINLESS
MFG Item Number
EXS/M20/HSP
EXS/M20/HSP Thomas & Betts Fittings, M20 HEX STOPPING PLUG STAINLESS
MFG Item Number
EXS/M20/HSP
This item cannot be canceled or returned
Description
M20 HEX STOPPING PLUG STAINLESS
Specifications
Specifications
| Manufacturer Part Number |
EXS/M20/HSP |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Stopping Plug with Hex Head, M20 Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Exe I, Exe II, and Extd IIIC, IP65-66 Rating, Stainless Steel |
| Connection Type |
Hex Head, Plug |
| Angle |
Straight |
| Trade Size |
M20 |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Mounting |
Threaded |
| Approvals |
UL |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
EXS/M20/HSP
Thomas & Betts Fittings