Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXS/M32-M20/R
SS MALE M32 FEMALE M20 THREAD REDUC
MFG Item Number
EXS/M32-M20/R
This item cannot be canceled or returned
Description
SS MALE M32 FEMALE M20 THREAD REDUC
Specifications
Specifications
| Manufacturer Part Number |
EXS/M32-M20/R |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Adapter, Reducer, M32 Male Thread to M20 Female Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Ex e and Ex d, UL1203, Stainless Steel |
| Connection Type |
Male/Female |
| External Thread |
M32 |
| Internal Thread |
M20 |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Net Weight |
1.04 lbs |
| Gross Weight |
1.04 lbs |
EXS/M32-M20/R
Thomas & Betts Fittings