Series Information
| Manufacturer Part Number | EXS05AMC2 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Single Compression Cable Gland, 3/4 Inch NPT Thread, For Use with Non-Armoured Cable, Flameproof Ex d and Increased Safety Ex e, IP66-68 Rating, Length 40mm, Cable Range 10 to 18mm, Stainless Steel |
| Hub Size | 3/4 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.39-0.71 " |
| Type | Single Compression Cable Gland |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | Yes |
| Approvals | UL |
| Protection Rating | IP68 |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.34 lbs |