Series Information
| Manufacturer Part Number | EXS05MLC1 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Double Compression Cable Gland, M25 Thread, Flameproof Ex d and Increased Safety Ex e, Suitable for use with SWA, SWB, and AWA Conduit, IP66 Rating, Inner Cable Range 12 to 20mm, Outer Cable Range 16 to 26mm, 316 Stainless Steel |
| Hub Size | M25 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.63-1.02 " |
| Type | Double Compression Gland |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | Yes |
| Approvals | UL |
| Protection Rating | IP68 |
| Net Weight | 1.14 lbs |
| Gross Weight | 1.14 lbs |