Series Information
| Manufacturer Part Number | EXS06AMC1 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Double Compression Cable Gland, 1 Inch NPT Thread, Flameproof Ex d and Increased Safety Ex e, Suitable for use with SWA, SWB, and AWA Conduit, IP66 Rating, Inner Cable Range 15 to 26mm, Outer Cable Range 20 to 33mm, 316 Stainless Steel |
| Hub Size | 1 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.79-1.3 " |
| Type | Double Compression Gland |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | Yes |
| Approvals | UL |
| Protection Rating | IP68 |
| Net Weight | 1.37 lbs |
| Gross Weight | 1.37 lbs |