EXS301R/120
Eaton's Crouse-Hinds series Visual Signaling Devices, EXS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EXS301R/120

Eaton's Crouse-Hinds series Visual Signaling Devices, EXS Series

EXS301R/120

Eaton's Crouse-Hinds series Visual Signaling Devices, EXS Series
SIGNAL-DEVICE
MFG Item Number
EXS301R/120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, EXS Series
Item #
EXS301R/120
SIGNAL-DEVICE

EXS Series Information

  • 120 VAC or 12~48 VDC
  • 6 Lens Colors
  • Variety orf Mounting Options
  • NEMA 4X
  • UL; cUL Approvals
Cooper Crouse‑Hinds Hazard Gard EXS Series Explosionproof Strobe Lights are designed for installation indoors and outdoors in locations which are hazardous due to the presence of flammable vapors or gases, ignitible dusts or ignitible fibers and flyings. The units are UL listed for Type 3R and 4X installations. The 120V and 24VDC models are Marine Rated. The strobes are available for pendant, wall, stanchion and ceiling mounts, and come in six different globe colors.

Specifications

Specifications
Manufacturer Part Number EXS301R/120
Manufacturer Eaton's Crouse-Hinds series
Product Series EXS
Family Series Eaton's Crouse-Hinds series Visual Signaling Devices, EXS Series
Description SIGNAL-DEVICE
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Strobe
Flash Rate/Minute 65
Hazardous Location No
Explosion Proof Yes
Candlepower 800,000
Current Rating 0.1 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 13.05 lbs
Gross Weight 12.25 lbs