Series Information
| Manufacturer Part Number | EXSC-8 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 13 Ounces Sealing Cement, 11.50 Cubic Inch, for Use with Sealing Fittings |
| Protection Rating | See Data Sheet |
| Hazardous Location | No |
| Application | Sealing Compound |
| Yield (cubic in) | 23.46 " |
| Net Weight | 1.01 lbs |
| Gross Weight | 1.01 lbs |