EXSO Series Information
| Manufacturer Part Number | EXSO301M/120 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | EXSO |
| Family Series | Eaton's Crouse-Hinds series Visual Signaling Devices, EXSO Series |
| Description | SIGNAL-DEVICE |
| Operation | Continuous |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Magenta |
| Lamp Type | Halogen |
| Hazardous Location | No |
| Explosion Proof | Yes |
| Candlepower | 3,328 |
| Current Rating | 0.35 A |
| NEMA Rating | NEMA 4X |
| Approvals | cUL, UL |
| Net Weight | 4 lbs |
| Gross Weight | 4 lbs |