EXUN Series Information
| Product Series | EXUN |
|---|---|
| Manufacturer Part Number | EXUN-1 |
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Electrical Boxes, EXUN Series |
| Description | 1/2 Inch Hazardous Location Internal Hub with Installed Green Ground Screw, Die Cast Aluminum, 5 Outlets with 3 Close Up Plugs, 20.3 Cubic Inch |
| Connection Type | Threaded |
| Style | EXUN |
| Number of Hubs | 5 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Gasket Included | Yes |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 1.34 lbs |
| Gross Weight | 1.34 lbs |