EY-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EY-5 Killark Fittings, EY Series, SEAL FTG AL 1-1/2in. FEMAL/FEMAL

MFG Item Number
EY-5

EY-5 Killark Fittings, EY Series, SEAL FTG AL 1-1/2in. FEMAL/FEMAL

MFG Item Number
EY-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EY Series
Item #
EY-5
SEAL FTG AL 1-1/2in. FEMAL/FEMAL

EY Series Information

  • Tri‑Coat Finish of electrozinc, chromate sealant, and electrostatically applied powder coating
The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to be installed within 18 inches on any conduit run entering an enclosure which contains devices that may produce arcs, sparks, or high temperature. Where two enclosures are connected by a run of conduit.

Specifications

Specifications
Manufacturer Part Number EY-5
Manufacturer Killark
Product Series EY
Family Series Killark Fittings, EY Series
Description SEAL FTG AL 1-1/2in. FEMAL/FEMAL
Connection Type Female Hub
Position Vertical
Trade Size 1-1/2 "
Turning Radius 3.438 "
Material Aluminum
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Net Weight 1.2 lbs
Gross Weight 1.2 lbs