EY125
Appleton Fittings, OZ Gedney EY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EY125 Appleton Fittings, OZ Gedney EY Series, 1-1/2 IN IRON VERT SEALING FTG

MFG Item Number
EY125

EY125 Appleton Fittings, OZ Gedney EY Series, 1-1/2 IN IRON VERT SEALING FTG

MFG Item Number
EY125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Fittings, OZ Gedney EY Series
Item #
EY125
1-1/2 IN IRON VERT SEALING FTG

OZ Gedney EY Series Information

O‑Z/Gedney EY 25% fill vertical conduit sealing fittings, for close turning radius, prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. O‑Z/Gedney sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EY125
Manufacturer Appleton
Product Series OZ Gedney EY
Family Series Appleton Fittings, OZ Gedney EY Series
Description 1-1/2 IN IRON VERT SEALING FTG
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub
Position Vertical
Trade Size 1-1/4 "
Turning Radius 2 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Net Weight 0 lbs
Gross Weight 0 lbs