EYA200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYA200 Appleton Fittings, EYA Series, 2 IN HORZ/VERT SEALING FTG

MFG Item Number
EYA200

EYA200 Appleton Fittings, EYA Series, 2 IN HORZ/VERT SEALING FTG

MFG Item Number
EYA200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, EYA Series
Item #
EYA200
2 IN HORZ/VERT SEALING FTG

EYA Series Information

O‑Z/Gedney EYA 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. O‑Z/Gedney sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYA200
Manufacturer Appleton
Product Series EYA
Family Series Appleton Fittings, EYA Series
Description 2 IN HORZ/VERT SEALING FTG
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub - Drain
Position Vertical and Horizontal
Trade Size 2 "
Turning Radius 2.31 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs