EYA50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYA50 Appleton Fittings, EYA Series, 1/2 IN HOR/VERT SEALING FTG

MFG Item Number
EYA50

EYA50 Appleton Fittings, EYA Series, 1/2 IN HOR/VERT SEALING FTG

MFG Item Number
EYA50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, EYA Series
Item #
EYA50
1/2 IN HOR/VERT SEALING FTG

EYA Series Information

O‑Z/Gedney EYA 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. O‑Z/Gedney sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYA50
Manufacturer Appleton
Product Series EYA
Family Series Appleton Fittings, EYA Series
Description 1/2 IN HOR/VERT SEALING FTG
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub - Drain
Position Vertical and Horizontal
Trade Size 1/2 "
Turning Radius 1.06 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.665 lbs
Gross Weight 0.65 lbs