EYAM100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYAM100 Appleton Fittings, EYA Series, 1 IN HOR/VERT SEALING FTG

MFG Item Number
EYAM100

EYAM100 Appleton Fittings, EYA Series, 1 IN HOR/VERT SEALING FTG

MFG Item Number
EYAM100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, EYA Series
Item #
EYAM100
1 IN HOR/VERT SEALING FTG

EYA Series Information

O‑Z/Gedney EYA 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. O‑Z/Gedney sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYAM100
Manufacturer Appleton
Product Series EYA
Family Series Appleton Fittings, EYA Series
Description 1 IN HOR/VERT SEALING FTG
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub - Drain, Male
Position Vertical and Horizontal
Trade Size 1 "
Turning Radius 1.38 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Approvals CSA, UL
Net Weight 1.51 lbs
Gross Weight 1.51 lbs