EYAM300G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYAM300G

Appleton Fittings, EYA Series

EYAM300G

Appleton Fittings, EYA Series
HALO SEAL OFF W/1 CLOSE NIP
MFG Item Number
EYAM300G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EYA Series
Item #
EYAM300G
HALO SEAL OFF W/1 CLOSE NIP

EYA Series Information

O‑Z/Gedney EYA 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. O‑Z/Gedney sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYAM300G
Manufacturer Appleton
Product Series EYA
Family Series Appleton Fittings, EYA Series
Description HALO SEAL OFF W/1 CLOSE NIP
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub - Drain, Male
Position Vertical and Horizontal
Trade Size 3 "
Turning Radius 3.13 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs