EYAX300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYAX300

Appleton Fittings, EYAX Series

EYAX300

Appleton Fittings, EYAX Series
3 IN HOR/VERT SEALING FTG
MFG Item Number
EYAX300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EYAX Series
Item #
EYAX300
3 IN HOR/VERT SEALING FTG

EYAX Series Information

O‑Z/Gedney EYAX 40% fill expanded fill sealing fittings, for close turning radius, prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. O‑Z/Gedney sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYAX300
Manufacturer Appleton
Product Series EYAX
Family Series Appleton Fittings, EYAX Series
Description 3 IN HOR/VERT SEALING FTG
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub - Expanded Fill
Position Vertical and Horizontal
Trade Size 3 "
Turning Radius 3.31 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Approvals UL
Net Weight 10.5 lbs
Gross Weight 10.5 lbs