Series Information
| Manufacturer Part Number | EYD16-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Fittings |
| Description | PVC Double Coated Conduit Sealing Fitting with Drain, EYD Series, Male and Female Hub, Pipe Size 1/2 Inch/16 Metric, Turning Radius 1.75 Inch/44.45 Millimeters, Iron, Dark Gray |
| Connection Type | Female Hub, Male |
| Trade Size | 1/2 " |
| Turning Radius | 1.75 " |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Comments | RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating |
| Net Weight | 1.37 lbs |
| Gross Weight | 1.37 lbs |