EYD3
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYD3 Eaton's Crouse-Hinds series Fittings, 1 NPT THRU FEMALE CST IRON DRAIN SEAL

MFG Item Number
EYD3

EYD3 Eaton's Crouse-Hinds series Fittings, 1 NPT THRU FEMALE CST IRON DRAIN SEAL

MFG Item Number
EYD3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
EYD3
1 NPT THRU FEMALE CST IRON DRAIN SEAL

Series Information

Specifications

Specifications
Manufacturer Part Number EYD3
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, 1
Connection Type Female
Position Vertical
Trade Size 1 "
Material Iron
Composition Metallic
Hazardous Location Yes
Net Weight 2.18 lbs
Gross Weight 2.18 lbs