Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EYD46 Eaton's Crouse-Hinds series Fittings, 1 1/4 EYD DRAIN SEAL MALE-FEMALE HUB
EYD46 Eaton's Crouse-Hinds series Fittings, 1 1/4 EYD DRAIN SEAL MALE-FEMALE HUB
This item cannot be canceled or returned
Description
1 1/4 EYD DRAIN SEAL MALE-FEMALE HUB
Specifications
Specifications
| Manufacturer Part Number |
EYD46 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Feraloy iron alloy and/or ductile iron, Vertical only, 1-1/4 |
| Connection Type |
Male/Female |
| Position |
Vertical |
| Trade Size |
1-1/4 " |
| Material |
Iron |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Net Weight |
2.75 lbs |
| Gross Weight |
2.75 lbs |
EYD46
Eaton's Crouse-Hinds series Fittings