EYD66

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYD66

Appleton Fittings, EYD Series

EYD66

Appleton Fittings, EYD Series
2 MALE DRAIN SEAL
MFG Item Number
EYD66
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EYD Series
Item #
EYD66
2 MALE DRAIN SEAL

EYD Series Information

Appleton EYD 25% fill vertical conduit drain sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYD66
Manufacturer Appleton
Product Series EYD
Family Series Appleton Fittings, EYD Series
Description UNILETS EYD Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple, Size: 2 IN, Material: Grayloy-Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Color: Gray, Connection: Tapered MNPT X Tapered FNPT,
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub, Male
Position Vertical
Trade Size 2 "
Turning Radius 2.31 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Net Weight 5.67 lbs
Gross Weight 5.67 lbs