Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Fittings
EYD76-G
Ocal, a T & B Brand Fittings
OC EYD76G 2 1/2 OCAL EYD76 GRAY
This item cannot be canceled or returned
Description
OC EYD76G 2 1/2 OCAL EYD76 GRAY
Specifications
Specifications
| Manufacturer Part Number |
EYD76-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Fittings |
| Description |
OC EYD76G 2 1/2 OCAL EYD76 GRAY |
| Connection Type |
Female Hub, Male |
| Trade Size |
2-1/2 " |
| Turning Radius |
2.69 " |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Comments |
RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating |
| Net Weight |
7.9 lbs |
| Gross Weight |
7.9 lbs |
EYD76-G
Ocal, a T & B Brand Fittings