Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
EYD8COVER-SA
Eaton's Crouse-Hinds series Fittings
AL DRAIN CVR USED ON EYD8 81 86 816
MFG Item Number
EYD8 COVER SA
This item cannot be canceled or returned
Description
AL DRAIN CVR USED ON EYD8 81 86 816
Specifications
Specifications
| Manufacturer Part Number |
EYD8 COVER SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EYD drain cover, Copper-free aluminum, Used with EYD8, EYD81, EYD86 and EYD816 conduit sealing fittings |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
2.24 lbs |
| Gross Weight |
2.24 lbs |
EYD8COVER-SA
Eaton's Crouse-Hinds series Fittings