Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EYD9 Eaton's Crouse-Hinds series Fittings, 3 1/2 NPT THRU FEM CST IRON DRAIN SEAL
EYD9 Eaton's Crouse-Hinds series Fittings, 3 1/2 NPT THRU FEM CST IRON DRAIN SEAL
Description
3 1/2 NPT THRU FEM CST IRON DRAIN SEAL
Specifications
Specifications
| Manufacturer Part Number |
EYD9 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, 3-1/2 |
| Position |
Vertical |
| Trade Size |
3-1/2 " |
| Material |
Iron |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Net Weight |
12.39 lbs |
| Gross Weight |
12.39 lbs |
EYD9
Eaton's Crouse-Hinds series Fittings