EYDM100AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYDM100AL Appleton Fittings, EYDM Series, DRAIN SEALING FITTING ALMAG 35

MFG Item Number
EYDM-100AL

EYDM100AL Appleton Fittings, EYDM Series, DRAIN SEALING FITTING ALMAG 35

MFG Item Number
EYDM-100AL
Item Number
EYDM100AL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, EYDM Series
Item #
EYDM100AL
DRAIN SEALING FITTING ALMAG 35

EYDM Series Information

Appleton EYDM 25% fill vertical conduit drain sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYDM-100AL
Manufacturer Appleton
Product Series EYDM
Family Series Appleton Fittings, EYDM Series
Description UNILETS EYDM Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple, Size: 1 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT X Tapered FNPT, Turning Radius: 2.06 IN, Length: 4.06 IN, Width:
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub, Male
Position Vertical
Trade Size 1 "
Turning Radius 1.63 "
Material Aluminum
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Net Weight 0.915 lbs
Gross Weight 0.915 lbs