Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EYDM75AL Appleton Fittings, EYDM Series, DRAIN SEALING FITTING-ALMAG 35
EYDM75AL Appleton Fittings, EYDM Series, DRAIN SEALING FITTING-ALMAG 35
This item cannot be canceled or returned
Description
DRAIN SEALING FITTING-ALMAG 35
Appleton EYDM 25% fill vertical conduit drain sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.
Specifications
Specifications
Manufacturer Part Number
EYDM75AL
Manufacturer
Appleton
Product Series
EYDM
Family Series
Appleton Fittings, EYDM Series
Description
UNILETS EYDM Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple, Size: 3/4 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT X Tapered FNPT, Turning Radius: 1.94 IN, Length
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type
Female Hub, Male
Position
Vertical
Trade Size
3/4 "
Turning Radius
1.91 "
Material
Aluminum
Composition
Metallic
Protection Rating
Raintight
Hazardous Location
Yes
Net Weight
0.58 lbs
Gross Weight
0.58 lbs
EYDM75AL
Appleton Fittings, EYDM Series