EYDX200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYDX200

Appleton Fittings, EYDX Series

EYDX200

Appleton Fittings, EYDX Series
2 IN 40 PERCENT DRAIN SEAL
MFG Item Number
EYDX200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EYDX Series
Item #
EYDX200
2 IN 40 PERCENT DRAIN SEAL

EYDX Series Information

O‑Z/Gedney EYDX 40% fill expanded fill sealing fittings, for close turning radius, prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. O‑Z/Gedney sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYDX200
Manufacturer Appleton
Product Series EYDX
Family Series Appleton Fittings, EYDX Series
Description 2 IN 40 PERCENT DRAIN SEAL
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub - Drain
Position Vertical
Trade Size 2 "
Turning Radius 3.5 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Approvals CSA, UL
Net Weight 8.9 lbs
Gross Weight 8.9 lbs