EYDX75

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYDX75 Appleton Fittings, EYDX Series, 3/4 IN 40 PERCENT DRAIN SEAL

MFG Item Number
EYDX75

EYDX75 Appleton Fittings, EYDX Series, 3/4 IN 40 PERCENT DRAIN SEAL

MFG Item Number
EYDX75
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, EYDX Series
Item #
EYDX75
3/4 IN 40 PERCENT DRAIN SEAL

EYDX Series Information

O‑Z/Gedney EYDX 40% fill expanded fill sealing fittings, for close turning radius, prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. O‑Z/Gedney sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYDX75
Manufacturer Appleton
Product Series EYDX
Family Series Appleton Fittings, EYDX Series
Description 3/4 IN 40 PERCENT DRAIN SEAL
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub - Drain
Position Vertical
Trade Size 3/4 "
Turning Radius 1.75 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Approvals CSA, UL
Net Weight 1.88 lbs
Gross Weight 1.88 lbs