EYF100
Appleton Fittings, EY 25 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYF100 Appleton Fittings, EY 25 Series, 1 IN EXP PROOF SEALING FTG

MFG Item Number
EYF-100

EYF100 Appleton Fittings, EY 25 Series, 1 IN EXP PROOF SEALING FTG

MFG Item Number
EYF-100
Item Number
EYF100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, EY 25 Series
Item #
EYF100
1 IN EXP PROOF SEALING FTG

EY 25 Series Information

Appleton EY 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYF-100
Manufacturer Appleton
Product Series EY 25
Family Series Appleton Fittings, EY 25 Series
Description UNILETS EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 1.3
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 1 "
Turning Radius 1.38 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Approvals UL
Net Weight 1.32 lbs
Gross Weight 1.32 lbs