EYF400AL
Appleton Fittings, EY 25 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYF400AL

Appleton Fittings, EY 25 Series

EYF400AL

Appleton Fittings, EY 25 Series
4 ALMAG 35 SEALING FITTING
Item Number
EYF400AL
MFG Item Number
EYF400-AL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EY 25 Series
Item #
EYF400AL
4 ALMAG 35 SEALING FITTING

EY 25 Series Information

Appleton EY 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYF400-AL
Manufacturer Appleton
Product Series EY 25
Family Series Appleton Fittings, EY 25 Series
Description Explosionproof Rigid/IMC Conduit Seal, Turning Radius 3.69 Inch, Trade Size 4 Inch, Connection Type Female, Material Epoxy Powder Coated Almag 35 Aluminum, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group A B C D, Class II Div 1
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 4 "
Turning Radius 3.69 "
Material Aluminum
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Net Weight 4.66 lbs
Gross Weight 4.66 lbs