Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EY 25 Series Information
| Manufacturer Part Number | EYF-75 |
|---|---|
| Manufacturer | Appleton |
| Product Series | EY 25 |
| Family Series | Appleton Fittings, EY 25 Series |
| Description | UNILETS EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 3/4 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 1. |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female Hub |
| Position | Vertical and Horizontal |
| Trade Size | 3/4 " |
| Turning Radius | 1.19 " |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Raintight |
| Hazardous Location | Yes |
| Approvals | UL |
| Net Weight | 0.855 lbs |
| Gross Weight | 0.8 lbs |