EYM400
Appleton Fittings, EY 25 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYM400

Appleton Fittings, EY 25 Series

EYM400

Appleton Fittings, EY 25 Series
4 EXP PROOF SEAL. UNILET
Item Number
EYM400
MFG Item Number
EYM-400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EY 25 Series
Item #
EYM400
4 EXP PROOF SEAL. UNILET

EY 25 Series Information

Appleton EY 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYM-400
Manufacturer Appleton
Product Series EY 25
Family Series Appleton Fittings, EY 25 Series
Description UNILETS EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting With Removable Nipple, Size: 4 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Connection: Female Threade
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub, Male
Position Vertical and Horizontal
Trade Size 4 "
Turning Radius 3.69 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Approvals UL
Net Weight 17.6 lbs
Gross Weight 17.6 lbs