Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EYMF-1 Killark Fittings, SEAL FTG 1/2in. CAPPED ELBOW
EYMF-1 Killark Fittings, SEAL FTG 1/2in. CAPPED ELBOW
This item cannot be canceled or returned
Description
SEAL FTG 1/2in. CAPPED ELBOW
Specifications
Specifications
| Manufacturer Part Number |
EYMF-1 |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
SEAL FTG 1/2in. CAPPED ELBOW |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Angle |
90 ° |
| Trade Size |
1/2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |