Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Fittings
EYS0146-G
Ocal, a T & B Brand Fittings
OC EYS0146G 6 OCAL EYS0146 GRAY
MFG Item Number
EYS0146-G
This item cannot be canceled or returned
Description
OC EYS0146G 6 OCAL EYS0146 GRAY
Specifications
Specifications
| Manufacturer Part Number |
EYS0146-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Fittings |
| Description |
OC EYS0146G 6 OCAL EYS0146 GRAY |
| Connection Type |
Female Hub, Male |
| Position |
Vertical |
| Trade Size |
6 " |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Comments |
RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
EYS0146-G
Ocal, a T & B Brand Fittings