EYS10SA-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYS10SA-G

Ocal, a T & B Brand Fittings

EYS10SA-G

Ocal, a T & B Brand Fittings
OC EYS10SAG 4 OCAL AL EYS10 GRAY
MFG Item Number
EYS10SA-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
EYS10SA-G
OC EYS10SAG 4 OCAL AL EYS10 GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number EYS10SA-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Description OC EYS10SAG 4 OCAL AL EYS10 GRAY
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 4 "
Turning Radius 3.53 "
Material Aluminum
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Comments RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating
Net Weight 7.69 lbs
Gross Weight 7.69 lbs