EYS Series Information
| Manufacturer Part Number | EYS11-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | EYS |
| Family Series | Ocal, a T & B Brand Fittings, EYS Series |
| Description | PVC Double-Coated Conduit Sealing Fitting, EYS Series for Hazardous Locations, for Sealing in Vertical or Horizontal Positions, Female Hub, Hub Size 1/2 Inch/16 Metric, Turning Radius 1.09 Inch/27.69 Millimeters, Ductile Iron, Gray |
| Connection Type | Female Hub |
| Position | Vertical and Horizontal |
| Trade Size | 1/2 " |
| Turning Radius | 1.09 " |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Comments | RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating |
| Net Weight | 1.07 lbs |
| Gross Weight | 1.07 lbs |