Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Fittings
EYS116SA-G
Ocal, a T & B Brand Fittings
OC EYS116SAG 1/2 OCAL AL EYS116 GRA
MFG Item Number
EYS116SA-G
This item cannot be canceled or returned
Description
OC EYS116SAG 1/2 OCAL AL EYS116 GRA
Specifications
Specifications
| Manufacturer Part Number |
EYS116SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Fittings |
| Description |
OC EYS116SAG 1/2 OCAL AL EYS116 GRA |
| Connection Type |
Female Hub, Male |
| Position |
Vertical |
| Trade Size |
1/2 " |
| Turning Radius |
1.66 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Comments |
RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating |
| Net Weight |
0.43 lbs |
| Gross Weight |
0.43 lbs |
EYS116SA-G
Ocal, a T & B Brand Fittings