Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
EYS21-SA
Eaton's Crouse-Hinds series Fittings
3/4 NPT THRU FEM AL VERT/HORZ SEAL FTG
This item cannot be canceled or returned
Description
3/4 NPT THRU FEM AL VERT/HORZ SEAL FTG
Specifications
Specifications
| Manufacturer Part Number |
EYS21 SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Copper-free aluminum, Vertical or horizontal, Group B rated, 3/4 |
| Position |
Vertical and Horizontal |
| Trade Size |
3/4 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.39 lbs |
EYS21-SA
Eaton's Crouse-Hinds series Fittings