Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EYS29 Eaton's Crouse-Hinds series Fittings, 3/4 ELBOW SEAL VERTICAL POSITION
EYS29 Eaton's Crouse-Hinds series Fittings, 3/4 ELBOW SEAL VERTICAL POSITION
Description
3/4 ELBOW SEAL VERTICAL POSITION
Specifications
Specifications
| Manufacturer Part Number |
EYS29 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EYS conduit sealing fitting, Feraloy iron alloy and/or ductile iron, Vertical only, 3/4, Elbow seal |
| Position |
Vertical |
| Trade Size |
3/4 " |
| Material |
Iron |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
EYS29
Eaton's Crouse-Hinds series Fittings