EYS31SA-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYS31SA-G

Ocal, a T & B Brand Fittings

EYS31SA-G

Ocal, a T & B Brand Fittings
OC EYS31SAG 1 OCAL AL EYS31 GRAY
MFG Item Number
EYS31SA-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
EYS31SA-G
OC EYS31SAG 1 OCAL AL EYS31 GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number EYS31SA-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Description OC EYS31SAG 1 OCAL AL EYS31 GRAY
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 1 "
Turning Radius 1.59 "
Material Aluminum
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Comments RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating
Net Weight 0.7 lbs
Gross Weight 0.7 lbs