Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EYS 25 Series Information
| Manufacturer Part Number | EYS46 |
|---|---|
| Manufacturer | Appleton |
| Product Series | EYS 25 |
| Family Series | Appleton Fittings, EYS 25 Series |
| Description | UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple, Size: 1-1/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Color: Gray, Connection: Tapered |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female Hub, Male |
| Position | Vertical and Horizontal |
| Trade Size | 1-1/4 " |
| Turning Radius | 1.75 " |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Raintight |
| Hazardous Location | Yes |
| Net Weight | 2.63 lbs |
| Gross Weight | 3 lbs |