Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EYS46 Eaton's Crouse-Hinds series Fittings, EYS Series, 1 1/4 NPT MALE/FEM IRN VER/HOR SEAL FT
EYS46 Eaton's Crouse-Hinds series Fittings, EYS Series, 1 1/4 NPT MALE/FEM IRN VER/HOR SEAL FT
This item cannot be canceled or returned
Description
1 1/4 NPT MALE/FEM IRN VER/HOR SEAL FT
- Integral Bushings in Conduit Hubs
- Sealing Fittings for Installation in Vertical or Horizontal Positions
- Large Openings with Threaded Closures
Specifications
Specifications
| Manufacturer Part Number |
EYS46 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
EYS |
| Family Series |
Eaton's Crouse-Hinds series Fittings, EYS Series |
| Description |
Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 1-1/4 |
| Connection Type |
Female Hub, Male |
| Position |
Vertical and Horizontal |
| Trade Size |
1-1/4 " |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Outdoor |
| Hazardous Location |
Yes |
| Net Weight |
2.9 lbs |
| Gross Weight |
2.9 lbs |
EYS46
Eaton's Crouse-Hinds series Fittings, EYS Series