Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EYS5-SA Eaton's Crouse-Hinds series Fittings, 1 1/2 NPT THRU FEM AL VERT/HORZ SEAL FTG
EYS5-SA Eaton's Crouse-Hinds series Fittings, 1 1/2 NPT THRU FEM AL VERT/HORZ SEAL FTG
This item cannot be canceled or returned
Description
1 1/2 NPT THRU FEM AL VERT/HORZ SEAL FTG
Specifications
Specifications
| Manufacturer Part Number |
EYS5 SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Copper-free aluminum, Vertical or horizontal, 1-1/2 |
| Position |
Vertical and Horizontal |
| Trade Size |
1-1/2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Net Weight |
1.18 lbs |
| Gross Weight |
1.18 lbs |
EYS5-SA
Eaton's Crouse-Hinds series Fittings