Series Information
| Manufacturer Part Number | EYS6-W |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Fittings |
| Description | OC EYS6W 2 OCAL EYS6 WHITE |
| Connection Type | Female Hub, Male |
| Position | Vertical and Horizontal |
| Trade Size | 2 " |
| Turning Radius | 2.31 " |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Comments | RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating |
| Net Weight | 5.83 lbs |
| Gross Weight | 5.83 lbs |