EYS66
Eaton's Crouse-Hinds series Fittings, EYS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYS66

Eaton's Crouse-Hinds series Fittings, EYS Series

EYS66

Eaton's Crouse-Hinds series Fittings, EYS Series
2 NPT MALE/FEM CST IRON VER/HOR SEAL FT
MFG Item Number
EYS66
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EYS Series
Item #
EYS66
2 NPT MALE/FEM CST IRON VER/HOR SEAL FT

EYS Series Information

  • Integral Bushings in Conduit Hubs
  • Sealing Fittings for Installation in Vertical or Horizontal Positions
  • Large Openings with Threaded Closures

Specifications

Specifications
Manufacturer Part Number EYS66
Manufacturer Eaton's Crouse-Hinds series
Product Series EYS
Family Series Eaton's Crouse-Hinds series Fittings, EYS Series
Description Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 2
Connection Type Female Hub, Male
Position Vertical and Horizontal
Trade Size 2 "
Material Iron
Composition Metallic
Protection Rating Outdoor
Hazardous Location Yes
Net Weight 5.6 lbs
Gross Weight 5.6 lbs