EYS66-SA
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYS66-SA Eaton's Crouse-Hinds series Fittings, 2 NPT MALE/FEM AL VERT/HORZ SEAL FTG

MFG Item Number
EYS66 SA

EYS66-SA Eaton's Crouse-Hinds series Fittings, 2 NPT MALE/FEM AL VERT/HORZ SEAL FTG

MFG Item Number
EYS66 SA
Item Number
EYS66-SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
EYS66-SA
2 NPT MALE/FEM AL VERT/HORZ SEAL FTG

Series Information

Specifications

Specifications
Manufacturer Part Number EYS66 SA
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Copper-free aluminum, Vertical or horizontal, 2
Position Vertical and Horizontal
Trade Size 2 "
Material Aluminum
Composition Metallic
Hazardous Location Yes
Net Weight 1.92 lbs
Gross Weight 2.15 lbs