Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, EYS Series
EYS71
Eaton's Crouse-Hinds series Fittings, EYS Series
2 1/2 NPT FEM CST IRON VERT/HORZ SEAL FT
This item cannot be canceled or returned
Description
2 1/2 NPT FEM CST IRON VERT/HORZ SEAL FT
- Integral Bushings in Conduit Hubs
- Sealing Fittings for Installation in Vertical or Horizontal Positions
- Large Openings with Threaded Closures
Specifications
Specifications
| Manufacturer Part Number |
EYS71 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
EYS |
| Family Series |
Eaton's Crouse-Hinds series Fittings, EYS Series |
| Description |
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 2-1/2 |
| Connection Type |
Female Hub |
| Position |
Vertical and Horizontal |
| Trade Size |
2-1/2 " |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Outdoor |
| Hazardous Location |
Yes |
| Net Weight |
7.86 lbs |
| Gross Weight |
7.86 lbs |
EYS71
Eaton's Crouse-Hinds series Fittings, EYS Series